Shop ALLPOINTS
See all product information
Create Account
2221291 Blender, Immersion, 18"Shaft
- Mfr # 2221291
- Zoro # G804881666
product price:Â
$
2,279.99
/ea
Free Shipping & Returns
Key Features
Length
23 in
Width
13 in
Height
6 in
Weight
11.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221291
- Zoro #
- G804881666
- UPC #
- -
- Country of Origin
- China
- Weight
- 11.2 lbs
- Item
- Immersion Blender
Dimensions
- Length
- 23 in
- Width
- 13 in
- Height
- 6 in
Description
length: 18" shaft | 457 mm shaft voltage: 120 v ac electrical wattage: 750 type: variable speed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.