Shop ALLPOINTS
See all product information
Create Account
1631025 Arm, Bowl Lift For Kitchen Aid
Mfr # 1631025
Zoro # G804881178
product price:Â
$
34.39
/ea
Sold in multiples of 3 for $103.17
Key Features
Width
2 in
Length
2 in
Fits Brand
Kitchen Aid
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1631025
- Zoro #
- G804881178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Fits Brand
- Kitchen Aid
- Item
- Bowl Lift Arm
- Weight
- 0.01 lb
Description
color: white material: plastic length: 1 3/8" | 35 mm width: 3/4" | 19 mm inner diameter: 3/8" back tall hole | 10 mm back tall hole | 1/4" front hole | 6 mm front hole depth: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov