Shop ALLPOINTS
See all product information
Create Account
1651052 Ring, Snap (7/32", Stainless Steel) For Cleveland Range
Mfr # 1651052
Zoro # G604884904
product price:Â
$
9.25
/ea
Key Features
Fits Brand
Cleveland
Weight
0.01 lb
Length
1 in
For Use With
Range
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1651052
- Zoro #
- G604884904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Fits Brand
- Cleveland
- Weight
- 0.01 lb
- For Use With
- Range
- Item
- Snap Ring
Description
material: stainless steel inner diameter: 7/32" | 6 mm outer diameter: 11/32" | 9 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.