Shop ALLPOINTS
See all product information
Create Account
8010996 Heating Element -200V/15Kw For Hobart
Mfr # 8010996
Zoro # G604889169
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
6 lbs
Width
20 in
Fits Brand
Hobart
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010996
- Zoro #
- G604889169
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 6 lbs
- Fits Brand
- Hobart
- Item
- Heating Element
Description
Allpoints 8010996