Shop ALLPOINTS
See all product information
Create Account
1681214 Roller, Basket Lift For Frymaster
Mfr # 1681214
Zoro # G404884883
product price:Â $71.65
/eaKey Features
Length
1 in
Width
1 in
Weight
0.1 lb
Height
1 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681214
- Zoro #
- G404884883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Frymaster
- Item
- Basket Lift Roller
Description
material: stainless steel inner diameter: 7/16" | 11 mm outer diameter: 1 1/8" | 29 mm depth: 3/4" | 19 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.