8003029 Pilot Assembly - Nat For Duke Manufacturing
- Mfr # 8003029
- Zoro # G504896243
product price:Â
$
83.59
/ea
Key Features
Length
3 in
Width
3 in
Weight
0.3 lb
Height
2 in
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8003029
- Zoro #
- G504896243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Pilot
- Weight
- 0.3 lb
- Fits Brand
- Duke Manufacturing
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Description
duke pilot,asy natural gas, 1/4" cct, 30" lead wire fits models 6/13 oven e series, 613-g1, 613-g1v, 613-g1xx, 613-g2v, 613-g2xx, 613q-g1v, 613q-g1xx, 613q-g2v, 613q-g2xx, 613q-g4, e101-g, e102-g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.