Shop ALLPOINTS
See all product information
Create Account
1681235 Insulation, Outer Lowerside For Frymaster
Mfr # 1681235
Zoro # G004880209
product price:Â
$
70.19
/ea
Key Features
Fits Brand
Frymaster
Height
2 in
Length
12 in
Width
12 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681235
- Zoro #
- G004880209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 12 in
- Width
- 12 in
Details
- Fits Brand
- Frymaster
- Item
- Outer Lowerside Insulation
- Weight
- 0.5 lb
Description
material: fiberglass length: 17 3/4" | 451 mm width: 11 1/4" | 286 mm thickness: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.