Shop ALLPOINTS
See all product information
Create Account
1681265 Insulation, Inner, Front, Lwr For Frymaster
Mfr # 1681265
Zoro # G004881725
product price:Â
$
70.99
/ea
Key Features
Width
11 in
Height
1 in
Length
11 in
Weight
0.1 lb
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681265
- Zoro #
- G004881725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 1 in
- Length
- 11 in
Details
- Item
- Inner Insulation
- Weight
- 0.1 lb
- Fits Brand
- Frymaster
Description
color: white material: fiberglass length: 10 3/8" | 264 mm width: 7 7/16" | 189 mm inner diameter: 3/4" | 19 mm thickness: 1/4" | 7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.