Shop ALLPOINTS
See all product information
Create Account
8012493 Insulation, Sight Glass18/24 For Frymaster
Mfr # 8012493
Zoro # G004879821
product price:Â
$
25.15
/ea
Sold in multiples of 2 for $50.30
Key Features
Weight
0.01 lb
Length
1 in
Height
1 in
Fits Brand
Frymaster
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012493
- Zoro #
- G004879821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Sight Glass18/ Insulation
- Fits Brand
- Frymaster
Description
Allpoints 8012493
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov