Shop ALLPOINTS
See all product information
Create Account
1681322 Cable, Short (7'6", Mjh50) For Frymaster
Mfr # 1681322
Zoro # G604880937
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Fits Brand
Frymaster
Length
8 in
Height
2 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681322
- Zoro #
- G604880937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 2 in
Details
- Fits Brand
- Frymaster
- Item
- Short Cable
- Weight
- 0.6 lb
Description
length: 7.5' | 2.3 m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov