Shop ALLPOINTS
See all product information
Create Account
1691051 Support, Basket, 10-3/4X11-1/2 For Keating
Mfr # 1691051
Zoro # G704885641
product price:Â
$
98.15
/ea
Key Features
Width
12 in
Height
0.01 in
Length
12 in
Fits Brand
Keating
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1691051
- Zoro #
- G704885641
- UPC #
- -
- Country of Origin
- United States
- Item
- Basket Support
- Fits Brand
- Keating
- Weight
- 0.9 lb
Description
length: 11 1/2" | 292 mm width: 10 3/4" | 273 mm plating: nickel-plated