Shop ALLPOINTS
See all product information
Create Account
1681330 O-Ring, Drain Valve, Pack 4 For Frymaster
Mfr # 1681330
Zoro # G104884954
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
6 in
Length
6 in
Fits Brand
Frymaster
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681330
- Zoro #
- G104884954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Drain Valve
- Fits Brand
- Frymaster
Description
color: orange inner diameter: 1 3/16" | 30 mm outer diameter: 1 5/8" | 41 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov