Shop ALLPOINTS
See all product information
Create Account
2151205 Handle, Pusher Head, Onion Kng For Redco Slicers
Mfr # 2151205
Zoro # G404880724
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Height
3 in
Fits Brand
Redco Slicers
Width
18 in
Weight
1.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151205
- Zoro #
- G404880724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Height
- 3 in
- Width
- 18 in
Details
- Item
- Pusher Head Handle
- Fits Brand
- Redco Slicers
- Weight
- 1.7 lbs
Description
material: cast aluminum length: 18" | 457 mm width: 4 7/8" | 124 mm inner diameter: 5/8" | 16 mm depth: 1 1/2" | 38 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov