Shop ALLPOINTS
See all product information
Create Account
1681388 Wire, Sensing, Ignition Module For Frymaster
Mfr # 1681388
Zoro # G204889545
product price:Â
$
99.59
/ea
Key Features
Width
6 in
Fits Brand
Frymaster
Weight
0.1 lb
Length
6 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681388
- Zoro #
- G204889545
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Weight
- 0.1 lb
- Item
- Ignition Module
Description
length: 22 3/4" | 578 mm includes: 2 spade connectors