Shop ALLPOINTS
See all product information
Create Account
341044 Toaster Element 115V 325W For Middleby
Mfr # 341044
Zoro # G804888405
product price:Â
$
20.59
/ea
Sold in multiples of 2 for $41.18
Key Features
Height
0.01 in
Fits Brand
Middleby
Weight
0.2 lb
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341044
- Zoro #
- G804888405
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Middleby
- Weight
- 0.2 lb
- Item
- Toaster Element
Description
[ 115v 325w 1ph ] [ 5-3/4" x 5-1/4" ] toastmaster toaster 1bb4, 1bb4-b, 1bb5, 1d2, 1d2-2, 1d2-b, 1d2-m, 1d3, 1d3-b, 1d3-m, 1d3-w.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.