Shop ALLPOINTS
See all product information
Create Account
1681427 Valve, Drain, 1-1/4", Left For Frymaster
- Mfr # 1681427
- Zoro # G704895534
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
4 in
Height
3 in
Fits Brand
Frymaster
Weight
1.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681427
- Zoro #
- G704895534
- UPC #
- -
- Country of Origin
- United States
- Item
- Drain Valve
- Fits Brand
- Frymaster
- Weight
- 1.9 lbs
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 3 in
Description
inlet: 1 1/4" npt outlet: 1 1/4" npt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.