IceMachPmp, 2.3 gpm, 8", 1/6 hp, Screened
- Mfr # HRIM-22-230
- Zoro # G210081490
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Features
Stainless Steel Motor Shaft
Cord Length
8 in
Discharge Adapter Size
5/8 in
Pump Housing Material
PVC
Duty Cycle
Intermittent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRIM-22-230
- Zoro #
- G210081490
- UPC #
- 00856472008972
- Country of Origin
- United States
- Item
- Ice Machine Pump
- Features
- Stainless Steel Motor Shaft
- Pump Housing Material
- PVC
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 230V AC
- Number of Included Impellers
- 1
- Number of Discharge Adapters
- 0
- Horsepower
- 1/6 hp
- Electrical Connection Type
- Plug-In
- For Use With Potable Systems
- No
- Pump Type
- Universal Ice Machine Pump
- Intake Type
- Screened
- Discharge Type
- Barbed
Dimensions
- Cord Length
- 8 in
- Discharge Adapter Size
- 5/8 in
- Compatible Discharge Pipe Size
- 5/8 in
- Fits Chest Size
- Stainless Steel Motor Shaft
Description
Replacement Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.