Shop ALLPOINTS
See all product information
Create Account
1681450 Cord, Power (120V) For Frymaster
Mfr # 1681450
Zoro # G304889612
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
8 in
Weight
0.7 lb
Width
8 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681450
- Zoro #
- G304889612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 8 in
- Width
- 8 in
Details
- Item
- Power Cord
- Weight
- 0.7 lb
- Fits Brand
- Frymaster
Description
length: 6' | 1.8 m voltage: 120 v ac amp: 15 gauge: 14-3 wire type: sjtow rating type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.