Shop ALLPOINTS
See all product information
Create Account
1241426 Evaporator, 117V, 160W, Press Sw
Mfr # 1241426
Zoro # G904880989
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Weight
2.7 lbs
Width
5 in
Length
14 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241426
- Zoro #
- G904880989
- UPC #
- -
- Country of Origin
- United States
- Item
- Evaporator Press Sw
- Weight
- 2.7 lbs
Description
material: aluminum length: 12 3/8" | 314 mm width: 4 5/8" | 117 mm height: 3 1/4" | 83 mm voltage: 117 v ac electrical wattage: 160 capacity: 50 fl oz | 1479 ml includes: 18" long wire leads nsf certified: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.