Shop ALLPOINTS
See all product information
Create Account
1681502 Kit, Element Install Kit, Fv For Frymaster
Mfr # 1681502
Zoro # G704888635
product price:Â
$
1,013.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9 lb
Fits Brand
Frymaster
Width
14 in
Height
2 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681502
- Zoro #
- G704888635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 2 in
- Length
- 14 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Frymaster
- Item
- Install Kit Kit
Description
material: stainless steel length: 13" | 330 mm | 7 1/4" wire ties | 184 mm wire ties width: 5/8" | 16 mm height: 1" bracket (2) | 25 mm bracket (2) includes: (2) brackets | (2) insulators, (4) wire ties, (2) roll pins | (8) screws, (2) eleme
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.