Shop ALLPOINTS
See all product information
Create Account
1701123 Kason 11532000004 Hinge, Pivot For Kason
- Mfr # 1701123
- Zoro # G304895644
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Width
3 in
Height
1 in
Length
3 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1701123
- Zoro #
- G304895644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 3 in
Details
- Fits Brand
- Kason
- Item
- Pivot Kason Hinge
- Weight
- 0.3 lb
Description
type: upper left/lower right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.