Shop ALLPOINTS
See all product information
Create Account
1681561 Hanger, Basket, 14-5/16"Wide For Frymaster
Mfr # 1681561
Zoro # G504879840
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Fits Brand
Frymaster
Weight
1.6 lbs
Width
14 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681561
- Zoro #
- G504879840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 2 in
Details
- Item
- Basket Hanger
- Fits Brand
- Frymaster
- Weight
- 1.6 lbs
Description
material: stainless steel length: 3-7/8" | 98 mm width: 14-5/16" | 364 mm depth: 1-3/8" | 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov