54-1116 1/2" NPT x 1/2" NPT Natural Gas Solenoid Valve - 25V
- Mfr # 541116
- Zoro # G804896721
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Width
6 in
Length
6 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541116
- Zoro #
- G804896721
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.8 lbs
- Item
- Solenoid Valve
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 5 in
Description
1/2" fpt gas in/out, 25v, 190,000 btu, nat, nc, baso nat to lp conversion kit a3474, c-441, # 51-1059 lp to nat conversion kit a3475, c-440, # 51-1060
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.