Shop ALLPOINTS
See all product information
Create Account
168451 Screw Slotted Ss For Nemco
Mfr # 168451
Zoro # G204885189
product price:Â
$
7.75
/ea
Sold in multiples of 6 for $46.50
Key Features
Width
1 in
Weight
0.01 lb
Fits Brand
Nemco
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 168451
- Zoro #
- G204885189
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.01 lb
- Fits Brand
- Nemco
- Item
- Screw
Description
Allpoints 168451