Shop ALLPOINTS
See all product information
Create Account
1701176 Thermostat, Safety
Mfr # 1701176
Zoro # G404896664
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Height
2 in
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701176
- Zoro #
- G404896664
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Thermostat
Description
material: steel length: 27" wire | 689 mm wire width: 3 5/16" | 84 mm height: 1 7/8" | 48 mm includes: (2) phillip head screws, bushing