Shop ALLPOINTS
See all product information
Create Account
34-1156 Griddle Element; 208V; 2700W; 21 1/2" x 4 1/2" x 3 1/2"
Mfr # 341156
Zoro # G604888698
product price:Â
$
31.75
/ea
Sold in multiples of 2 for $63.50
Key Features
Length
22 in
Width
22 in
Weight
0.8 lb
For Use With
Range
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341156
- Zoro #
- G604888698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Width
- 22 in
- Height
- 4 in
Details
- Item
- Griddle Element
- Weight
- 0.8 lb
- For Use With
- Range
Description
hobart griddle element, center 208v 2700w 21-1/2" x 4-1/2" terminals flag screw 10-32 provided for terminal screwonly use # 26-2345 hobart grill cg41, cg58.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.