Shop ALLPOINTS
See all product information
Create Account
1711231 Blade Set (Bagel Saber) For Prince Castle
- Mfr # 1711231
- Zoro # G304880510
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
6 in
Fits Brand
Prince Castle
Weight
0.3 lb
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711231
- Zoro #
- G304880510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Blade
- Fits Brand
- Prince Castle
- Weight
- 0.3 lb
Description
includes: 4 mounting screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.