Shop ALLPOINTS
See all product information
Create Account
1711248 Roller, Upper, Bun Toaster For Prince Castle
Mfr # 1711248
Zoro # G504884721
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
3.2 lbs
Length
19 in
Width
19 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711248
- Zoro #
- G504884721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 19 in
- Width
- 19 in
Details
- Item
- Upper Roller
- Weight
- 3.2 lbs
- Fits Brand
- Prince Castle
Description
color: black material: steel length: 13" | 330 mm inner diameter: 3/8" | 10 mm outer diameter: 1 3/4" | 44 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.