Shop ALLPOINTS
See all product information
Create Account
1711268 Tray, Bagel (Bagel Saber) For Prince Castle
Mfr # 1711268
Zoro # G704887232
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Prince Castle
Width
10 in
Weight
1.2 lbs
Height
3 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711268
- Zoro #
- G704887232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 3 in
- Length
- 10 in
Details
- Fits Brand
- Prince Castle
- Item
- Bagel Tray
- Weight
- 1.2 lbs
Description
material: stainless steel length: 9" | 229 mm width: 8 1/2" | 216 mm inner diameter: 1 1/4" (2) holes | 32 mm (2) holes thickness: 1/16" | 2 mm depth: 2" | 51 mm centers: 4" | 102 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.