Shop ALLPOINTS
See all product information
Create Account
1711281 Basket, Pie (7 Portion) For Prince Castle
- Mfr # 1711281
- Zoro # G904879723
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
22 in
Length
22 in
Fits Brand
Prince Castle
Weight
1.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711281
- Zoro #
- G904879723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13 in
- Width
- 22 in
- Length
- 22 in
Details
- Fits Brand
- Prince Castle
- Item
- Pie Basket
- Weight
- 1.9 lbs
Description
material: steel length: 21" overall width: 2-7/8" plating: nickel-plated note: holds up to (7) portions 5" x 1" thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.