Shop ALLPOINTS
See all product information
Create Account
1711311 Cord, Power, 250V 30A For Prince Castle
Mfr # 1711311
Zoro # G504889528
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
8 in
Weight
1.8 lbs
Height
3 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1711311
- Zoro #
- G504889528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 3 in
Details
- Item
- Power Cord
- Weight
- 1.8 lbs
- Fits Brand
- Prince Castle
Description
Allpoints 1711311
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov