Shop ALLPOINTS
See all product information
Create Account
8009796 HP Triangular Filter Bar For Henny Penny
Mfr # 8009796
Zoro # G504879222
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Weight
0.9 lb
Length
14 in
Width
14 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009796
- Zoro #
- G504879222
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Weight
- 0.9 lb
- Item
- HP Triangular Filter
Description
Allpoints 8009796