Shop ALLPOINTS
See all product information
Create Account
1751090 Rack, Paper Support For Magikitchen Products
Mfr # 1751090
Zoro # G204884908
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Height
0.01 in
Weight
3 lbs
Width
22 in
Fits Brand
Magikitchen Products
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1751090
- Zoro #
- G204884908
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3 lbs
- Item
- Paper Support
- Fits Brand
- Magikitchen Products
Description
length: 22" | 559 mm width: 11 5/8" | 295 mm