Shop ALLPOINTS
See all product information
Create Account
1751132 Bolt, Mounting Stud, Bskt Hngr For Magikitchen Products
- Mfr # 1751132
- Zoro # G304880312
product price:Â
$
35.15
/ea
Sold in multiples of 2 for
$70.30
Key Features
Width
1 in
Fits Brand
Magikitchen Products
Weight
0.01 lb
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1751132
- Zoro #
- G304880312
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Magikitchen Products
- Item
- Mounting Stud Bolt
- Weight
- 0.01 lb
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Description
material: steel length: 9/16" | 14 mm thread: 43834 note: used with fmp# 175-1131 stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.