1751182 Caster, 4"Wheel, 9"Lift, W/Brake
- Mfr # 1751182
- Zoro # G904880323
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Weight
3.2 lbs
Length
9 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751182
- Zoro #
- G904880323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 3 in
Details
- Weight
- 3.2 lbs
- Item
- Lift Caster
Description
caster brake: y load height: 9 to 10 1/2" adjustable | 229 to 267 mm adjustable wheel diameter: 4" | 102 mm caster type: plate | swivel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.