Shop ALLPOINTS
See all product information
Create Account
1761092 Bushing, Strain Relief For Hamilton Beach
Mfr # 1761092
Zoro # G304880794
product price:Â
$
11.19
/ea
Sold in multiples of 5 for $55.95
Key Features
Weight
0.01 lb
Width
2 in
Length
2 in
Fits Brand
Hamilton Beach
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761092
- Zoro #
- G304880794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Strain Relief Bushing
- Fits Brand
- Hamilton Beach
Description
color: black material: plastic length: 5/8" | 16 mm width: 5/8" | 16 mm depth: 9/16" | 14 mm instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.