Shop ALLPOINTS
See all product information
Create Account
2271099 Filter Screen Assy(3Pcs) For Henny Penny
Mfr # 2271099
Zoro # G804881345
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Henny Penny
Length
19 in
Weight
5.1 lbs
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271099
- Zoro #
- G804881345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 19 in
- Width
- 19 in
Details
- Item
- Filter
- Fits Brand
- Henny Penny
- Weight
- 5.1 lbs
Description
Allpoints 2271099
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA