Shop ALLPOINTS
See all product information
Create Account
1761327 Bearing, Cutter, Repair Kit For Hamilton Beach
Mfr # 1761327
Zoro # G604880852
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hamilton Beach
Length
2 in
Width
2 in
Height
2 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761327
- Zoro #
- G604880852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 2 in
Details
- Fits Brand
- Hamilton Beach
- Weight
- 0.5 lb
- Item
- Repair Kit
Description
material: stainless steel length: 2 5/8" | 67 mm width: 1 7/16" | 37 mm includes: spindle, v-ring, top cap,internal thrust washers thread: 1/4-20 bottom | 3/16-28 top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov