Shop ALLPOINTS
See all product information
Create Account
1761540 Container, 64 Oz, Polycarbonate For Hamilton Beach
- Mfr # 1761540
- Zoro # G404881387
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Weight
2.8 lbs
Width
7 in
Height
10 in
Length
7 in
Fits Brand
Hamilton Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761540
- Zoro #
- G404881387
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.8 lbs
- Item
- Container Polycarbonate
- Fits Brand
- Hamilton Beach
Dimensions
- Width
- 7 in
- Height
- 10 in
- Length
- 7 in
Description
color: clear material: polycarbonate width: 6" | 152 mm height: 10 1/4" | 260 mm capacity: 64 oz includes: #'s 176-1546 cutter assy, 176-1539 lid cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.