Shop ALLPOINTS
See all product information
Create Account
8009511 Door Gasket For True Manufacturing
- Mfr # 8009511
- Zoro # G304879590
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Weight
1.6 lbs
Width
15 in
Length
15 in
Height
2 in
Fits Brand
True
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009511
- Zoro #
- G304879590
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.6 lbs
- Item
- Door Gasket
- Fits Brand
- True
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 2 in
Description
gasket, black, 27-1/4" x 29-1/2", md39 profile. fits true modeld tssu series, tssu-60, tssu-60-16, tuc-60, twt-60, twt-60f
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.