Shop ALLPOINTS
See all product information
Create Account
1761594 Reamer, Orange (MNo 96700) For Hamilton Beach
Mfr # 1761594
Zoro # G704884514
product price:Â
$
13.95
/ea
Sold in multiples of 3 for $41.85
Key Features
Weight
1 lb
Height
2 in
Length
2 in
Width
2 in
Fits Brand
Hamilton Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761594
- Zoro #
- G704884514
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Fits Brand
- Hamilton Beach
- Item
- Orange Reamer
- For Use With
- Range
Description
color: white material: plastic height: 2 3/16" | 56 mm outer diameter: 2 11/16" | 68 mm