1761595 Reamer, Grapefruit, MNo 96700 For Hamilton Beach
- Mfr # 1761595
- Zoro # G904884291
product price:Â
$
19.35
/ea
Sold in multiples of 3 for
$58.05
Key Features
Fits Brand
Hamilton Beach
Width
2 in
Weight
1 lb
Height
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761595
- Zoro #
- G904884291
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Hamilton Beach
- Weight
- 1 lb
- Item
- Grapefruit Reamer
Description
color: white material: plastic height: 2 1/8" | 54 mm outer diameter: 3 1/8" | 79 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.