Shop ALLPOINTS
See all product information
Create Account
1761622 Rinser, Containerw/ Hose For Hamilton Beach
Mfr # 1761622
Zoro # G104884923
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hamilton Beach
Height
6 in
Length
7 in
Weight
1.2 lbs
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1761622
- Zoro #
- G104884923
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Length
- 7 in
- Width
- 7 in
Details
- Fits Brand
- Hamilton Beach
- Item
- Containerw/ Hose
- Weight
- 1.2 lbs
Description
color: black material: polycarbonate length: 762 mm | 30" hose length width: 6 1/4" | 159 mm height: 6 1/4" | 159 mm thread: 3/8" female garden hose thread (ght) depth: 5 1/4" | 133 mm note: accepts containers up to 64 ounces nsf certified:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov