Shop ALLPOINTS
See all product information
Create Account
1771017 Wheel, 8", W/ Delrin Bearing For Lakeside Manufacturing
- Mfr # 1771017
- Zoro # G404886870
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Length
8 in
Width
8 in
Fits Brand
Lakeside Manufacturing
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1771017
- Zoro #
- G404886870
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.8 lbs
- Item
- W/ Delrin Bearing
- Fits Brand
- Lakeside Manufacturing
Description
wheel diameter: 8" | 203 mm includes: delrin bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.