Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Cooler Light, 30 Watt, 3900 Lumens, 6500K, 100V-277V, 6ft, White Housing, 6PK
- Mfr # 155470
- Zoro # G822967090
product price:Â
$
200.99
/pk of 6, $33.50/ea
Free Shipping & Returns
Key Features
Temp. Range
-25°C to 20°C
Lumens
3,900 lm
Width
68 in
Color
Milky White/Clear
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 155470
- Zoro #
- G822967090
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 68 in
- Length
- 5 in
- Depth
- 4 in
Details
- Temp. Range
- -25°C to 20°C
- Lumens
- 3,900 lm
- Color
- Milky White/Clear
- IP Rating
- IP65
- Color Temp.
- 6500 K
- Material
- Aluminum
- Watts
- 30 W
- Voltage
- 100 - 277 V
- CRI
- ≥80
Description
ELKO LED Cooler Lights provide high-performance, energy-efficient lighting for refrigerated display applications. These lights deliver wide-beam illumination ideal for freezers and walk-in coolers, ensuring bright lighting that enhances product displays while consuming less energy than traditional fluorescent bulbs. Designed for easy installation, the ELKO lights come with a built-in driver, making setup quick and hassle-free. With an IP65 rating, the ELKO LED lights are built to withstand the humid and cold environments typically found in refrigerated spaces. Available in a 6-foot length, the lights can be mounted either vertically or horizontally to meet various setup needs, offering flexibility for different types of installations. These lights are a reliable, long-lasting solution for commercial refrigeration.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.