Shop ALLPOINTS
See all product information
Create Account
1781061 Bulkhead, Water Fitting For Wilbur Curtis Co
Mfr # 1781061
Zoro # G904880873
product price:Â
$
38.49
/ea
Sold in multiples of 2 for $76.98
Key Features
Weight
0.01 lb
Width
2 in
Height
1 in
For Use With
Coffee Brewer
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781061
- Zoro #
- G904880873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Weight
- 0.01 lb
- For Use With
- Coffee Brewer
- Item
- Water Fitting Bulkhead
- Fits Brand
- Wilbur Curtis Co
Description
length: 2 3/16" | 56 mm width: 1 1/4" | 9/16" | 14 mm | 31 mm inner diameter: 7/16" | 11 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA