Shop ALLPOINTS
See all product information
Create Account
1781071 Tray, Drip (W/Screen) For Wilbur Curtis Co
Mfr # 1781071
Zoro # G104887504
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Fits Brand
Wilbur Curtis Co
For Use With
Coffee Brewer
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781071
- Zoro #
- G104887504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 4 in
Details
- Fits Brand
- Wilbur Curtis Co
- For Use With
- Coffee Brewer
- Item
- Drip Tray
- Weight
- 1.2 lbs
Description
length: 11 7/16" | 290 mm width: 5 7/16" | 138 mm | 31 mm deain | 1 1/4" drain height: 4 1/8" | 105 mm includes: drip tray screen screw centers: 9 1/2" | 242 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.