Shop ALLPOINTS
See all product information
Create Account
1781072 Latch Assembly, Side Mount For Wilbur Curtis Co
Mfr # 1781072
Zoro # G504896007
product price:Â
$
84.55
/ea
Key Features
Length
3 in
Height
1 in
For Use With
Coffee Brewer
Width
3 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781072
- Zoro #
- G504896007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 1 in
- Width
- 3 in
Details
- Item
- Mount Latch
- For Use With
- Coffee Brewer
- Weight
- 0.01 lb
- Fits Brand
- Wilbur Curtis Co
Description
material: plastic type: side mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.