Shop ALLPOINTS
See all product information
Create Account
1781100 Top, Server Threaded, Txsg For Wilbur Curtis Co
Mfr # 1781100
Zoro # G804886975
product price:Â $41.49
/ea
Sold in multiples of 2 for $82.98
Key Features
Height
3 in
For Use With
Coffee Brewer
Width
9 in
Weight
0.5 lb
Fits Brand
Wilbur Curtis Co
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781100
- Zoro #
- G804886975
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 9 in
- Length
- 9 in
Details
- For Use With
- Coffee Brewer
- Item
- Server Threaded Top
- Weight
- 0.5 lb
- Fits Brand
- Wilbur Curtis Co
Description
server top. Black plastic, 9"od
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.