Shop ALLPOINTS
See all product information
Create Account
1791018 Lamp, Microwave, 125V, 20W For Sharp
Mfr # 1791018
Zoro # G904888572
product price:Â $92.15
/ea
Sold in multiples of 2 for $184.30
Key Features
Length
3 in
Fits Brand
Sharp
Height
2 in
Weight
0.01 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1791018
- Zoro #
- G904888572
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Details
- Fits Brand
- Sharp
- Weight
- 0.01 lb
- Item
- Microwave Lamp
Description
voltage: 125 v ac electrical wattage: 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.